BLACK COGWHEEL GREASE 251 G
893.1055
- UNSPSC 27112914
Delivery
In stock for delivery.
Black, shear-resistant, high-pressure resistant special lubricant
IN-STORE
8 pieces in stock at Vaughan, ON as of 8:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 400 ml |
Colour | Black |
Temperature Range | –30°C to +180°C (-22°F to +356°F) |
EAN | 4045989780792 |
Features
High-pressure resistant. Reliable wear protection, even under high pressure loads. Noise and vibration-damping |
Shear-resistant. Excellent lubrication, even with quickly rotating lubricating points |
Addition of solid lubricants. Features good emergency running properties.* |
Contains corrosion protection additives.Gets under moisture and protects against corrosion. |
O-ring compatible. |
Resistant to sprayed and salt water, as well as to weak acids and caustic solutions |
Silicone and bitumen-free. |
Temperature range from –30°C to +180°C (-22°F to +356°F). |
Applications
For long-term lubrication of open lubricating points, heavily loaded gearwheels, rapidly turning chains and for lubricating turning gears, toothed racks, fifth-wheel pick-up plates, leaf springs, etc. both indoors and outdoors.
Instructions
Shake can long and well before using. Evenly spray lubricating surface from a distance of approx. 20 cm. With running gearwheels, always point the continuous spray jet at the same area. Turn the can 180° and spray for approx. 5 seconds after use.
Notices
Soiled lubricating points must be thoroughly cleaned and degreased with Industry Clean, Art. No. 893.140, prior to application. Emergency running property: The solid lubricant prevents extreme wear in the critical phases of lubricating film tear-off.
Documents & Videos
Review(s)
2020-10-08
Les technicine sont tres satisfait du produit
2020-09-29
tres bon produit